Liquid Glass Cleaner, 1 qt., Blue, Pleasant, Plastic Spray Bottle, 12 PK

  • Mfr # F33601

  • Zoro # G5130142


product price: $118.99
/pk 12, $9.92/ea
Free Shipping & Returns

Key Features

Item - Glass Cleaner
Aviation Glass Cleaner
Cleaner Container Type
Trigger Spray Bottle
Fragrance
Pleasant
Cleaner Container Size
1 qt
Recommended Dilution
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F33601
Zoro #
G5130142
UPC #
690858633606
Country of Origin
United States

Dimensions

Cleaner Container Size
1 qt
Size
1 qt.
Container Size
1 qt

Details

Item
Glass Cleaner
Item - Glass Cleaner
Aviation Glass Cleaner
Cleaner Container Type
Trigger Spray Bottle
Fragrance
Pleasant
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Primary Chemical
None
Color
Blue
Container Type
Plastic Spray Bottle
Includes Chemical
None
Cleaner Chemical Product Grouping
Glass Cleaners
For Use On
Aircraft Windows
Case Quantity
12
Net Weight
29.3
Standards
AMS 1550B, Boeing D6-17487, Douglas CSD #1
VOC Content
0 %
Product Label
Window View; Dries streak free without leaving a film residue
pH Level
6.5 to 7.5
Butyl Free
No
Surfaces for Use On
Aircraft Interiors; Aircraft Exteriors; Aircraft Windows
NSF Rating
Not Rated
Ammonia Free
Yes
Product Series
ZEP(R) Aviation
Phosphate Free
Yes
Rinse Required
No
Plastic Safe
Yes
pH Value
Neutral
Contains Vinegar
No
Acrylic Safe
Yes
For Use With
for aircrafts interiors, exteriors, and windows

Description

Aircraft Window Cleaner, Ammonia Free Yes, Acrylic Safe Yes, Contains Vinegar No, Container Type Trigger Spray Bottle, Container Size 32 oz, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, Fragrance Pleasant, Product Label Window View; Dries streak free without leaving a film residue, Standards AMS 1550B, Boeing D6-17487, Douglas CSD #1, Butyl Free No, Color Blue, NSF Rating Not Rated, Phosphate Free Yes, Plastic Safe Yes, Product Series ZEP(R) Aviation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.