Zoro Homepage

Liquid Glass Cleaner, 1 qt., Clear, Blue, Rose, Bottle, 12 PK

  • Mfr # 105201

  • Zoro # G7125531


product price: $142.99
/pk 12, $11.92/ea
Free Shipping & Returns

Key Features

Item - Glass Cleaner
Glass Cleaner
Cleaner Container Type
Bottle
Fragrance
Rose
Cleaner Container Size
1 qt
Recommended Dilution
1:16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105201
Zoro #
G7125531
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
1 qt
Size
1 qt.
Degreaser Container Size
1 qt.
Container Size
20 oz

Details

Item
Glass Cleaner
Item - Glass Cleaner
Glass Cleaner
Cleaner Container Type
Bottle
Fragrance
Rose
Recommended Dilution
1:16
Cleaner Form
Liquid
Primary Chemical
None
Color
Clear, Blue
Container Type
Bottle
Includes Chemical
None
Degreaser Container Type
Bottle
Contains
No Phosphate
Case Quantity
12
Cleaner Chemical Product Grouping
Glass Cleaners
Standards
USDA C1
For Use On
Glass
Flash Point
88 Degrees F
pH Level
9 to 9.5
Phosphate Free
Yes
Product Series
No Series
Surfaces for Use On
Ceramic Tile, Chrome, Enamel, Formica, Glass, Stainless Steel, Vinyl
pH Value
Alkaline
Ammonia Free
No

Description

Glass Cleaner, Ammonia Free No, Container Type Bottle, Container Size 20 oz, Cleaner Form Liquid, Ready to Use/Concentrated Concentrated, Fragrance Rose, Standards USDA C1, Color Clear Blue, Flash Point 88 Degrees F, Phosphate Free Yes, Product Series No Series, Properties Phosphate Free, Recommended Dilution 1:30, Surfaces for Use On Ceramic Tile, Chrome, Enamel, Formica, Glass, Stainless Steel, Vinyl, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.