Zoro Homepage

Liquid Glass Cleaner, Pleasant Scent, Bottle, 4 PK

  • Mfr # ZU1120128

  • Zoro # G7727935


product price: $39.95
/pk 4, $9.99/ea

Key Features

Cleaner Container Type
Bottle
Chemicals For Use On
Glass
Fragrance
Pleasant Scent
Cleaner Container Size
128 oz
Cleaner Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZU1120128
Zoro #
G7727935
UPC #
20021709009082
Country of Origin
United States

Dimensions

Cleaner Container Size
128 oz

Details

Item
Glass Cleaner
Cleaner Container Type
Bottle
Chemicals For Use On
Glass
Fragrance
Pleasant Scent
Cleaner Form
Liquid
Primary Chemical
Butoxyethanol
Container Type
Bottle
For Use On
Glass
Net Weight
35.24 lbs
Type
Glass Cleaner

Description

Zep Commercial® Streak-Free Glass Cleaner, Pleasant Scent, 1 gal Bottle, 4/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.