Zoro Homepage

Liquid Glass Cleaner, Pleasant Scent, Trigger Spray Bottle

  • Mfr # ZU112032EA

  • Zoro # G6069839


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Cleaner Container Type
Spray Bottle
Chemicals For Use On
Glass
Fragrance
Pleasant Scent
Cleaner Container Size
32 oz
Cleaner Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZU112032EA
Zoro #
G6069839
UPC #
21709008982
Country of Origin
United States

Dimensions

Cleaner Container Size
32 oz

Details

Item
Glass Cleaner
Cleaner Container Type
Spray Bottle
Chemicals For Use On
Glass
Fragrance
Pleasant Scent
Cleaner Form
Liquid
Primary Chemical
Butyl; Cellosolve; Ethylene Glycol Monobutyl Ether; 2-Butoxyethanol Ethanol; Ethyl Alcohol
Container Type
Trigger Spray Bottle
For Use On
Glass
Type
Mirrors; Windows; Glass; Water-Washable Surfaces
Net Weight
2.417 lbs

Description

Zep Commercial® Streak-Free Glass Cleaner, Pleasant Scent, 32 oz Spray Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.