Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low-Foam Cleaner, Powders, 500 lb., Yellow

  • Mfr # 61480

  • Zoro # G4707002


product price: $1,429.99
/ea
Free Shipping & Returns

Key Features

Container Type
Drum
Color
Yellow
Fragrance
Mild
For Use With
Hot Vat, Spray Cabinet
Temp. Range (F)
180 Degrees to 200 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61480
Zoro #
G4707002
UPC #
-
Country of Origin
United States

Dimensions

Container Size
500 lb
Size
500 lb

Details

Item
Parts Washer Cleaner
Container Type
Drum
Color
Yellow
Fragrance
Mild
For Use With
Hot Vat, Spray Cabinet
Temp. Range (F)
180 Degrees to 200 Degrees
Removes
Engine Enamels, Grease, Grime, Loose Carbon, Oil, Varnish
Base Type
Water
Type
Powders
Flash Point (F)
None
For Material Type
Iron, Steel
Chemical Type
Caustic
For Washer Type
Water-Based Parts Washers
Flammability
Nonflammable
Product Form
Powder
Minimum Operating Temperature
180 Degrees F
Cleaner Type
Cleaner/Degreaser
Maximum Operating Temperature
200 Degrees F
Series
Formula 12475
Low Foam
Low Foam
Maximum Operating Temperature
200 Degrees F

Description

Parts Washer Cleaner, Base Type Water, Removes Engine Enamels, Grease, Grime, Loose Carbon, Oil, Varnish, For Material Type Iron, Steel, Flash Point Not Applicable, Container Size 500 lb, Ready to Use/Concentrated Ready to Use, Product Form Powder, Minimum Operating Temperature 180 Degrees F, Container Type Drum, Chemical Type Caustic, Cleaner Type Cleaner/Degreaser, Color Yellow, Flammability Nonflammable, For Washer Type Water-Based Parts Washers, Fragrance Mild, Low Foam Low Foam

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.