Zoro Homepage

Masonry Floor Sealer, High Gloss, 5 gal

  • Mfr # 194435

  • Zoro # G5528854


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Size
5 gal
Solids Content
25 %
Coverage per Gallon
1500 to 2000 sq ft
For Use With
most masonry flooring surfaces such as concrete, terrazo, porous paver tiles
RTU Yield per Container
5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194435
Zoro #
G5528854
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Item
Masonry Floor Sealer
Solids Content
25 %
Coverage per Gallon
1500 to 2000 sq ft
For Use With
most masonry flooring surfaces such as concrete, terrazo, porous paver tiles
RTU Yield per Container
5 gal
Form
Liquid
Color
White
Flash Point
None
Application
Product may be applied with rayon mop, lamb’s wool applicator or short mop roller, depending on size, area and equipment available
Recommended Dilution
Ready to Use
Fragrance
Mild
pH Range
7.5 to 8.5
Maintenance Frequency
6 mo
Standards
DSL, NDSL, TSCA
Container Type
Round Plastic Jug with Handle
VOC Content
10%
pH Level
9
Minimum Coverage Area
7,500 sq ft
Properties
Nonflammable
For Floor Type
Concrete, Terrazzo
pH Value
Neutral
Maximum Drying Time
30 min
Biodegradable
No
Minimum Drying Time
20 min
Cleaner Form
Liquid
Maximum Coverage Area
10,000 sq ft
Nonflammable
Yes
Finish Type
High Gloss

Description

Masonry Floor Sealer, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, Finish Type High Gloss, For Floor Type Concrete, Terrazzo, Maximum Drying Time 30 min, Minimum Drying Time 20 min, pH Level 9, pH Value Neutral, Properties Nonflammable, Ready to Use, Standards DSL, NDSL, TSCA, VOC Content 10 Percent, Flash Point None, Maintenance Frequency 6 mo, Maximum Coverage Area 10,000 sq ft, Minimum Coverage Area 7,500 sq ft, Recommended Dilution Ready to Use, Solids Content 25 Percent

Restrictions

WARNING: This product can expose you to chemicals including Perfluorooctanoic acid (PFOA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, CT, DE, HI, IA, IL, ME, TN, TX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.