Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Parts Cleaner, Powders, 500 lb.

  • Mfr # 36380

  • Zoro # G4705584


product price: $1,536.99
/ea
Free Shipping & Returns

Key Features

Container Type
Drum
Color
White
Recommended Dilution
2 oz per 1 gal of Water
Flash Point (F)
None
Size
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36380
Zoro #
G4705584
UPC #
-
Country of Origin
United States

Dimensions

Container Size
500 lb
Size
500 lb

Details

Item
Parts Washer Cleaner
Container Type
Drum
Color
White
Fragrance
Mild
Recommended Dilution
2 oz per 1 gal of Water
Flash Point (F)
None
Temp. Range (F)
150 Degrees to 160 Degrees
For Use With
Hot Vat, Spray Cabinet
Type
Powders
Removes
Dirt, Grime, Grease, Soils
Base Type
Water
For Washer Type
Water-Based Parts Washers
Series
Recirculating Detergent
Maximum Operating Temperature
160 Degrees F
Cleaner Type
Cleaner
Product Form
Powder
Minimum Operating Temperature
140 Degrees F
Chemical Type
Alkaline
For Material Type
Iron, Metals, Steel
Flammability
Nonflammable
Maximum Operating Temperature
160 Degrees F

Description

Parts Washer Cleaner, Base Type Water, Removes Dirt, Grime, Grease, Soils, For Material Type Iron, Metals, Steel, Flash Point Not Applicable, Container Size 500 lb, Ready to Use/Concentrated Ready to Use, Product Form Powder, Minimum Operating Temperature 140 Degrees F, Container Type Drum, Chemical Type Alkaline, Cleaner Type Cleaner, Color White, Flammability Nonflammable, For Washer Type Water-Based Parts Washers, Fragrance Mild, Low Foam Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.