Zoro Homepage

Micro-Mist Fresh Scent Aero, 20n10, PK12

  • Mfr # 024301

  • Zoro # G3901088


product price: $129.99
/pk 12, $10.83/ea
Free Shipping & Returns

Key Features

Fragrance
Pleasant
Color
Clear
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Cleaner Container Size
20 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
024301
Zoro #
G3901088
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
20 oz
Degreaser Container Size
20 oz.
Container Size
10 oz

Details

Fragrance
Pleasant
Color
Clear
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Cleaner Container Type
Aerosol Can
Cleaner Chemical Product Grouping
Odor Eliminators
Item
Odor Eliminator
Item - Surface and Air Deodorants
Air Freshener
Degreaser Container Type
Aerosol Can
Primary Chemical
None
Features
Prevents the Creation of New Odors, Reducing the Levels of Volatile (Airborne) Nitrogen and Sulfur Compounds
VOC Content
25%
Net Weight
0.95 lb
Surfaces for Use On
Carpet, Fabric
Container Type
Aerosol Spray Can
Air Freshener Form
Liquid
NSF Rating
Not Rated
Product Series
Micro-Mist Fresh Scent

Description

Odor Eliminator, Odor Eliminators, Fragrance Pleasant, Container Type Aerosol Spray Can, Container Size 10 oz, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Clear, Carpet, Fabric, None, Ready to Use/Concentrated Ready to Use, Features Prevents the Creation of New Odors, Reducing the Levels of Volatile (Airborne) Nitrogen and Sulfur Compounds, Net Weight 0.95 lb, NSF Rating Not Rated, Product Series Micro-Mist Fresh Scent, VOC Content 25 Percent, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.