
MILD ANTIBACTERIAL HAND SOAP, 4PK
Mfr # R46124
Zoro # G813792915
product price: $63.35
/pk 4, $15.84/eaKey Features
Form
Liquid
Fragrance
Fresh
Width
12.13 in
For Use With
Hands
Color
Reddish Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R46124
Zoro #
G813792915
UPC #
21709023152
Country of Origin
United States
Dimensions
Width
12.13 in
Spout Length
6.02 in
Details
Item
Hand Soap
Form
Liquid
Fragrance
Fresh
For Use With
Hands
Color
Reddish Orange
Cleaner Form
Liquid
Description
This mild hand cleaner, effectively removes soils and bacteria without harming hands. Fresh, clean fragrance. Contains emollients to leave hands feeling soft and smooth. This product does not contain Triclosan.
- • This is an antibacterial formula that effectively removes soils and inhibits bacteria while remaining mild and gentle on the hands
- • This order contains 4 jugs of soap, each with 128 fluid ounces. Perfect for use in the office, schools & bulk soap for the home
- • Combination of mild soaps and biodegradable surfactants clean hands without drying out
- • Use it to refill your favorite liquid hand soap dispenser
- • Contains no harsh alkali's, abrasives or solvents. This product does not contain Triclosan
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.