Mold Mildew Stain Remover, 32 oz. Trigger Spray Bottle, Slight Chlorine, Clear, 12 PK
Mfr # ZUMILDEW32
Zoro # G2033293
product price: $47.19
/pk 12, $3.93/eaKey Features
Color
Clear
Size
32 oz.
Cleaner Form
Liquid
Fragrance
Slight Chlorine
Container Type
Trigger Spray Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUMILDEW32
Zoro #
G2033293
UPC #
021709009545
Country of Origin
United States
Dimensions
Size
32 oz.
Container Size
1 qt
Details
Item
Mold Mildew Stain Remover
Color
Clear
Cleaner Form
Liquid
Fragrance
Slight Chlorine
Container Type
Trigger Spray Bottle
VOC Content
0%
Standards
OSHA
Recommended Dilution
Ready to Use
For Use With
removes mold and mildew stains
Primary Chemical
Sodium Hypochlorite
Contains
Sodium Hypochlorite
Nonflammable
Yes
Rinse Required
Yes
NSF Rating
Not Rated
Minimum Effective Temperature
40 Degrees F
Surfaces for Use On
Non-Porous Surfaces, Porous Surfaces
Maximum RTU Yield per Container
32 oz
Minimum RTU Yield per Container
32 oz
EPA Registered
No
Maximum Effective Temperature
100 Degrees F
Product Label
Mold and Mildew Remover
Low Foaming
No
Description
Mold and Mildew Remover, Cleaner Form Liquid, Container Size 32 oz, Container Type Trigger Spray Bottle, Contains Sodium Hypochlorite, EPA Registered No, EPA Registration Number Not Applicable, NSF Rating Not Rated, Ready to Use, Standards OSHA, Surfaces for Use On Non-Porous Surfaces, Porous Surfaces, Maximum Coverage Area Not Applicable, Minimum Coverage Area Not Applicable, Maximum Effective Temperature 100 Degrees F, Minimum Effective Temperature 40 Degrees F
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.