Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124949
Zoro #
G4707842
UPC #
-
Country of Origin
United States
Dimensions
Cleaner Container Size
20 gal
Container Size
20 gal
Details
Item - All Purpose Cleaners
Food Equipment Cleaner
Cleaner Container Type
Drum
Fragrance
Unscented
Recommended Dilution
Ready to Use
Primary Chemical
None
Cleaner Form
Liquid
Cleaner Chemical Product Grouping
All Purpose Cleaners
Application
All Purpose
Effective Temp.
Room Temperature
VOC Content
5%
Flash Point
219.9 Degrees F
Contains
Alcohols, C12-16, Ethoxylated, Sodium Xylenesulphonate, Dodecyldimethylamine Oxide, Alcohols, C9-11, Ethoxylated, 1-Butoxypropan-2-Ol, Dipotassium Silicate
Item
Multi-Purpose Cleaner
Color
Green
Green Certification or Other Recognition
Green Seal(R) Certified
pH Value
Alkaline
Surfaces for Use On
Ovens, Counter Tops, Hard Nonporous Surfaces, Grills, Machinery, Mirrors, Vents, Walls
pH Level
11.5, 12.5
NSF Rating
Not Rated
Description
Multi-Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Ovens, Counter Tops, Hard Nonporous Surfaces, Grills, Machinery, Mirrors, Vents, Walls, Drum, 20 gal, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Color Green, VOC Content 5 Percent, Flash Point 220 Degrees F, NSF Rating Not Rated, pH Level 11.5, 12.5, pH Value Alkaline
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.