Zoro Homepage

Multi-Purpose Cleaner, Drum, 55 gal, Odorless

  • Mfr # 124986

  • Zoro # G5069692


product price: $1,042.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Container Size
55 gal
Container Type
Drum
Cleaner Form
Liquid
Fragrance
Odorless
Primary Chemical
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124986
Zoro #
G5069692
UPC #
-
Country of Origin
United States

Dimensions

Container Size
55 gal
Size
55 gal.

Details

Item
Multi-Purpose Cleaner
Container Type
Drum
Cleaner Form
Liquid
Fragrance
Odorless
Primary Chemical
None
Recommended Dilution
4 to 10 oz per gal
Standards
40 CFR 1500.3 of RCRA
Color
Green
Surfaces for Use On
Hard Nonporous Surfaces
Ready to Use/Concentrated
Concentrated
Includes Chemical
None
Cleaner Chemical Product Grouping
All Purpose Cleaners
Application
It is Suitable for Cleaning Ovens, Grills, Machinery, Walls, Floors, Vents, Mirrors, and Counter Tops
Flash Point
200 Degrees F
VOC Content
0%
Net Weight
476.37 lb
Series
Multi-Clean Green
For Use With
Ovens, grills, machinery, walls, floors, vents, mirrors, and countertops
NSF Rating
Not Rated
pH Value
Alkaline
Rinse Required
No
Butyl Free
No
Properties
No Rinse Required, Nonflammable
Nonflammable
Yes
pH Level
11.5, 12.5

Description

Multi-Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Drum, 55 gal, Fragrance Unscented, Ready to Use/Concentrated Concentrated, Recommended Dilution 4 to 10 oz per gal, Primary Chemical None, Liquid, Color Clear Green, Butyl Free No, VOC Content 0 Percent, Flash Point 200 Degrees F, NSF Rating Not Rated, pH Level 11.5, 12.5, pH Value Alkaline, Product Series Multi-Clean Green, Rinse Required No, Nonflammable Yes, Net Weight 476.37 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.