Zoro Homepage

Multi-Purpose Cleaner, Pine Scent, 1 gal Bottle

  • Mfr # ZUMPP128EA

  • Zoro # G6071379


product price: $9.79
/ea

Key Features

Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Pine
Primary Chemical
Alcohols; C12-16; Ethoxylated; Ethanol; Ethyl Alcohol; Pine Oil
Surfaces for Use On
Fiberglass; Painted Surfaces; Porcelain; Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUMPP128EA
Zoro #
G6071379
UPC #
21709011630
Country of Origin
United States

Dimensions

Size
1 gal.

Details

Item
Cleaners & Detergents
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Pine
Primary Chemical
Alcohols; C12-16; Ethoxylated; Ethanol; Ethyl Alcohol; Pine Oil
Surfaces for Use On
Fiberglass; Painted Surfaces; Porcelain; Stainless Steel
Application
Countertops; Painted Surfaces; Tile
For Use On
Grease; Grime
Net Weight
8.642 lbs
Removes
Grease; Grime

Description

Zep Commercial® Multi-Purpose Cleaner, Pine Scent, 1 gal Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.