Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neurtral Floor Cleaner, Fresh Scent, 1 gal Bottle

  • Mfr # ZUNEUT128EA

  • Zoro # G6073345


product price: $16.19
/ea

Key Features

Form
Liquid
Size
1 gal
Fragrance
Fresh
Container Type
Bottle
Weight
8.695 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUNEUT128EA
Zoro #
G6073345
UPC #
21709011746
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Cleaners & Detergents
Form
Liquid
Fragrance
Fresh
Container Type
Bottle
Weight
8.695 lbs
Application
Interior Floors; Exterior Composite Decking
For Use On
Dander; Debris; Dust; Pollen; Soil
Contains
Dipropylene Glycol N-Propyl Ether; 2-propanol; 1-(1-methyl-2-propoxyethoxy); Alkyl(c9-11) Alcohol; Ethoxylated
Primary Chemical
Dipropylene Glycol N-Propyl Ether; 2-propanol; 1-(1-methyl-2-propoxyethoxy); Alkyl(c9-11) Alcohol; Ethoxylated
Removes
Dander; Debris; Dust; Pollen; Soil
For Use On Surface Material
Interior Vinyl Floors; Asphalt Tile; Rubber; Sealed Concrete; Marble; Granite; Natural Stone; Trex Exterior Composite Decking

Description

Zep Commercial® Neurtral Floor Cleaner, Fresh Scent, 1 gal Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.