Zoro Homepage
This item is Discontinued.
Zep Neutral Floor Cleaner, Fresh Scent, 1 gal, PK4 ZUNEUT128

Neutral Floor Cleaner, Fresh Scent, 1 gal, PK4 (Discontinued)

  • Mfr # ZUNEUT128
  • Zoro # G7727962
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUNEUT128
Zoro #
G7727962
UPC #
20021709011740
Country of Origin
United States

Dimensions

Size
1 gal

Details

Form
Liquid
Fragrance
Fresh
Container Type
Bottle
Weight
35.24 lbs
Application
Floor Cleaner
Contains
Alcohols; C10-14; Ethoxylated 1-(1-Methyl-2-Propoxyethoxy)Propan-2-Ol
Removes
Dirt; Grime
For Use On Surface Material
Floors

Description

Zep Commercial® Neutral Floor Cleaner, Fresh Scent, 1 gal, 4/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.