Zoro Homepage

Nozzle, Brass

  • Mfr # T61101

  • Zoro # G9717572


product price: $11.99
/ea

Key Features

Material
Brass; PTFE; Stainless
For Use With
Zep Dura Shot/ Model B Series
Color
Silver
Includes
O-ring
Overall Length
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T61101
Zoro #
G9717572
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5/16 in

Details

Item
Nozzle
Material
Brass; PTFE; Stainless
For Use With
Zep Dura Shot/ Model B Series
Color
Silver
Includes
O-ring
Compatible Manufacturer Model Number
829812
Product Type
Nozzle
Compatible Product Type
Sprayers

Description

Nozzle, Material Brass; PTFE; Stainless, For Use With Zep Dura Shot/ Model B Series, Includes O-ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.