NozzleExtension, PinStreamExtension, L:12
- Mfr # W40601
- Zoro # G9719085
product price:Â
$
10.89
/ea
Key Features
Material
Plastic
Size
12 in
For Use With
Zep Dura Shot/ Model B Series
Tank Capacity
1 qt
Nozzle Type
Pin Stream Extension
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W40601
- Zoro #
- G9719085
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 12 in
- Overall Length
- 12 in
- Orifice Size
- 0.79 mm
- Wire Rope Length
- 12 in
- Length
- 12 in
Details
- Item
- Nozzle Extension
- Material
- Plastic
- For Use With
- Zep Dura Shot/ Model B Series
- Tank Capacity
- 1 qt
- Nozzle Type
- Pin Stream Extension
- Color
- Silver
- Product Type
- Nozzle Extension
- Compatible Manufacturer Model Number
- 305, 550, 567, 602, 707
- Shell Material
- Plastic
- Wire Color
- Silver
Description
Nozzle Extension, For Use With Zep Dura Shot/ Model B Series, Size 12 in, Wand Material Not Applicable, Overall Length 12 in, Color Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.