TruDrop Modular Self-Watering Narrow Plant Box - Indoor/Outdoor - Midnight Blue, 20"x14"x24"H
- Mfr # A616055
- Zoro # G621667269
product price:Â
$
360.00
/ea
Free Shipping & Returns
Key Features
Material
100% Recyclable Polyethylene
Size
20x14x24H
Series
TruDrop Modular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A616055
- Zoro #
- G621667269
- UPC #
- 816951022813
- Country of Origin
- Colombia
Dimensions
- Size
- 20x14x24H
Details
- Material
- 100% Recyclable Polyethylene
- Color
- Midnight
- Item
- Self-Watering Narrow Plant Box - Indoor/Outdoor
- Series
- TruDrop Modular
Description
Designed with modularity in mind, our Mod self-watering planters can be stacked and combined in hundreds of configurations to create green dividers anywhere. Use them all in one color or combine colors to create your own design. This unique tall garden plant pot is a beautiful addition to both traditional and modern spaces. The Mod planter features a built-in TruDrop One system, an innovative self-watering technology that reduces the need for watering for up to 6 weeks. Let the TruDrop system take care of an everyday chore, so you can travel worry-free and have more time to enjoy the art of gardening.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.