NozzleTip, L:1.5
Mfr # S73801
Zoro # G9720564
product price: $16.89
/eaKey Features
Material
Plastic
For Use With
Zep Dish Wash Pump
Tank Capacity
3 gal
Overall Length
1 1/2 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S73801
Zoro #
G9720564
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1 1/2 in
Orifice Size
9.53 mm
Details
Item
Nozzle Tip
Material
Plastic
For Use With
Zep Dish Wash Pump
Tank Capacity
3 gal
Color
Black
Nozzle Type
Spray Tip Pin to Cone
Product Type
Nozzle
Description
Nozzle Tip, For Use With Zep Dish Wash Pump, Wand Material Not Applicable, Overall Length 1 1/2 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.