Shop ZEP
See all product information
Create Account
ODOR CONTROL CONCENTRATE, GL, 4PK
- Mfr # ZUOCC128
- Zoro # G513792901
product price:
$
41.99
/pk of 4, $10.50/ea
Key Features
Fragrance
Characteristic
Color
Yellow
Recommended Dilution
1:25 - 1:4
Cleaner Form
Liquid
Width
12.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUOCC128
- Zoro #
- G513792901
- UPC #
- 21709009361
- Country of Origin
- United States
Dimensions
- Width
- 12.13 in
- Length
- 6.02 in
- Cleaner Container Size
- 1 gal
- Height
- 12.13 in
Details
- Fragrance
- Characteristic
- Color
- Yellow
- Recommended Dilution
- 1:25 - 1:4
- Cleaner Form
- Liquid
- For Use With
- Item
- Disinfectants - Concentrated
- Primary Chemical
- Water Based
Description
Odor Control Concentrate disinfects and eliminates odors and replaces them with a fresh scent. The antibacterial solution kills odor-causing germs on contact. It works on a variety of hard, non-porous surfaces throughout the home, including countertops, appliances, tables and stovetops.
- • Zep Odor Control Disinfectant Concentrate disinfects and eliminates odors and replaces them with a fresh scent
- • DESTROYS ODORS! When used as directed, this product will deodorize surfaces in toilet areas, behind and under sinks and counters, garbage cans and garbage storage areas, and other places where bacterial growth can cause malodors
- • REMOVES UGLY MILDEW STAINS: Zep Odor Control Concentrate is for use on mildew stains in bathrooms, showers and kitchens
- • GREAT FOR USE ON: Washable hard, nonporous surfaces of: Exteriors of Appliances, Bathroom Fixtures, Bathtubs, Cabinets, Chairs, Countertops, Desks, Doorknobs, Floors, Garbage Cans, Highchairs, Exteriors of Microwave Ovens, Showers, Sinks, Stovetops, Tables, Non-wooden Picnic Tables, Telephones, Toilets, Tubs, Glazed Tiles and Urinals
- • Works On A Variety Of Hard, Non-Porous Surfaces Throughout The Home, Including Countertops, Appliances, Tables And Stovetops
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.