Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R02801
Zoro #
G2896966
UPC #
690858702807
Country of Origin
Malaysia
Dimensions
Width
6 in
Height
16 in
Length
9 in
Details
Item
Programmable Metered Air Freshener Dispenser
Refill Type
Aerosol Canister
Color
White
Sub-Category
Dispensers Only
Power Method
Battery Operated
Mounting Type
Wall
Includes
Mounting Plate
Description
Programmable Metered Air Freshener Dispenser, White, Refill Type Aerosol Canister, Height 16 in, Width 6 in, Includes Mounting Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.