Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Odor Eliminator, Spray Bottle, PK12

  • Mfr # 135901

  • Zoro # G6545907


product price: $168.99
/pk 12, $14.08/ea
Free Shipping & Returns

Key Features

Recommended Dilution
Ready to Use
Size
32 oz.
Cleaner Chemical Product Grouping
Odor Eliminators
Cleaner Container Type
Spray Bottle
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135901
Zoro #
G6545907
UPC #
-
Country of Origin
United States

Dimensions

Size
32 oz.
Degreaser Container Size
1 qt.
Cleaner Container Size
1 qt
Container Size
32 oz

Details

Item
Odor Eliminator
Recommended Dilution
Ready to Use
Cleaner Chemical Product Grouping
Odor Eliminators
Cleaner Container Type
Spray Bottle
Container Type
Bottle
Color
Colorless
Fragrance
Pleasant
Cleaner Form
Liquid
Net Weight
2.6625 lb
Primary Chemical
None
Item - Surface and Air Deodorants
Odor Eliminator
Degreaser Container Type
Spray Bottle
RTU Yield per Container
32 oz
For Use With
Carpets, rugs, upholstery, clothing, bedding and auto interiors
VOC Content
0%
Surfaces for Use On
Air, Carpet, Fabric
Air Freshener Form
Liquid
Product Series
Air and Fabric Refresher R.T.U
NSF Rating
Not Rated
Biodegradable
Yes
Application
Recommended for use to hotels & motels, office buildings, educational facilities, recreational centers, theaters, convention centers, department stores, and airport & bus terminals

Description

Odor Eliminator, Odor Eliminators, Fragrance Pleasant, Container Type Trigger Spray Bottle, Container Size 32 oz, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Clear, Air, Carpet, Fabric, None, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, Net Weight 2.6625 lb, NSF Rating Not Rated, Product Series Air and Fabric Refresher R.T.U, VOC Content 0 Percent, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.