Odor Eliminator, Spray Bottle, PK12
Mfr # 162101
Zoro # G6571457
product price: $133.99
/pk 12, $11.17/ea
Free Shipping & Returns
Key Features
Recommended Dilution
Ready to Use
Size
32 oz.
Color
Colorless
Cleaner Container Type
Spray Bottle
Container Type
Plastic Drum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
162101
Zoro #
G6571457
UPC #
-
Country of Origin
United States
Dimensions
Size
32 oz.
Cleaner Container Size
1 qt
Degreaser Container Size
1 qt.
Container Size
1 qt
Details
Item
Odor Eliminator
Recommended Dilution
Ready to Use
Color
Colorless
Cleaner Container Type
Spray Bottle
Container Type
Plastic Drum
Fragrance
Lemon
Cleaner Chemical Product Grouping
Odor Eliminators
Item - Surface and Air Deodorants
Odor Eliminator
Degreaser Container Type
Spray Bottle
Net Weight
2.51 lb
RTU Yield per Container
32 oz
Cleaner Form
Liquid
Primary Chemical
None
For Use With
Air
VOC Content
8%
Product Series
Air Fair Lemon
Surfaces for Use On
Hard Nonporous Surfaces
Air Freshener Form
Liquid
NSF Rating
Not Rated
Application
Use as a spray mist to spray air with hand trigger sprayer provided to eliminate malodors
Description
Odor Eliminator, Odor Eliminators, Fragrance Lemon, Container Type Trigger Spray Bottle, Container Size 32 oz, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Clear, Hard Nonporous Surfaces, None, Ready to Use/Concentrated Ready to Use, Net Weight 2.51 lb, NSF Rating Not Rated, Product Series Air Fair Lemon, VOC Content 8 Percent, Package Quantity 12
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.