Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Odor Eliminator, Spray Bottle, PK12

  • Mfr # 165101

  • Zoro # G6535407


product price: $143.99
/pk 12, $12.00/ea
Free Shipping & Returns

Key Features

Recommended Dilution
Ready to Use
Size
32 oz.
Net Weight
2.65 lb
RTU Yield per Container
32 oz
Cleaner Chemical Product Grouping
Odor Eliminators
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165101
Zoro #
G6535407
UPC #
-
Country of Origin
United States

Dimensions

Size
32 oz.
Cleaner Container Size
1 qt
Degreaser Container Size
1 qt.
Container Size
1 qt

Details

Item
Odor Eliminator
Recommended Dilution
Ready to Use
Net Weight
2.65 lb
RTU Yield per Container
32 oz
Cleaner Chemical Product Grouping
Odor Eliminators
Degreaser Container Type
Spray Bottle
Cleaner Form
Liquid
Primary Chemical
None
Container Type
Plastic Square Jug
Color
Colorless
Fragrance
Pleasant
Cleaner Container Type
Spray Bottle
Item - Surface and Air Deodorants
Odor Eliminator
For Use With
odors from stale cigarettes and cigar smoke, body wastes, food spillage, garbage, cooked foods, perspiration, pets, and fire damage
Features
Non-Corrosive and Contains No Phosphates or Carcinogens
NSF Rating
Not Rated
Product Series
Air Fair SmokeScreen
Air Freshener Form
Liquid
Surfaces for Use On
Hard Nonporous Surfaces
VOC Content
8%
Application
Airport terminals, automotive interiors, carwashes and detailing shops, cleaning and maintenance services, hospitals, hotels and motels, new and used vehicle dealerships, nursing homes, schools, sports and recreation clubs, and service stations are all suitable environments for this product.

Description

Odor Eliminator, Odor Eliminators, Fragrance Pleasant, Container Type Trigger Spray Bottle, Container Size 32 oz, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Clear, Hard Nonporous Surfaces, None, Ready to Use/Concentrated Ready to Use, Features Non-Corrosive and Contains No Phosphates or Carcinogens, Net Weight 2.65 lb, NSF Rating Not Rated, Product Series Air Fair SmokeScreen, VOC Content 8 Percent, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.