Zoro Homepage

Odor Eliminator, Sz 5 gal., Pail, Liquid

  • Mfr # 176035

  • Zoro # G6529107


product price: $626.99
/ea
Free Shipping & Returns

Key Features

Recommended Dilution
1:11 to 1:100
Size
5 gal.
Color
Clear Dark Blue
Cleaner Container Size
5 gal
Net Weight
46.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
176035
Zoro #
G6529107
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal.
Cleaner Container Size
5 gal
Degreaser Container Size
5 gal.
Container Size
5 gal

Details

Item
Odor Eliminator
Recommended Dilution
1:11 to 1:100
Color
Clear Dark Blue
Net Weight
46.4
Degreaser Container Type
Pail
Container Type
Plastic Pail
Fragrance
Pleasant
Cleaner Container Type
Pail
Cleaner Chemical Product Grouping
Odor Eliminators
Primary Chemical
None
Cleaner Form
Liquid
Item - Surface and Air Deodorants
Odor Eliminator
For Use With
Use in portable toilets at construction sites, public parks, large public events and in self-contained toilets in buses and trains, boats, and recreational vehicles.
Air Freshener Form
Liquid
Biodegradable
Yes
Surfaces for Use On
Air, Hard Nonporous Surfaces
Product Series
Concentrated Big John II
VOC Content
0%
NSF Rating
P1
Application
Building Contractors Highway Paving Contractors Marinas Parks & Recreational Services Public & Private Transportation Services

Description

Odor Eliminator, Odor Eliminators, Fragrance Pleasant, Container Type Bucket, Container Size 5 gal, Recommended Dilution 1:11 to 1:100, Air Freshener Form Liquid, Blue, Air, Hard Nonporous Surfaces, None, Ready to Use/Concentrated Concentrated, Biodegradable Yes, Net Weight 42.8 lb, NSF Rating P1, Product Series Concentrated Big John II, VOC Content 0 Percent

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.