Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Odor Eliminator, Sz 5 gal., Pail, Liquid

  • Mfr # 179535

  • Zoro # G6551750


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Recommended Dilution
0.130555556
Size
5 gal.
Container Type
Plastic Drum
Item - Surface and Air Deodorants
Odor Eliminator
Degreaser Container Size
5 gal.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179535
Zoro #
G6551750
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal.
Cleaner Container Size
5 gal
Degreaser Container Size
5 gal.
Container Size
5 gal

Details

Item
Odor Eliminator
Recommended Dilution
0.130555556
Container Type
Plastic Drum
Item - Surface and Air Deodorants
Odor Eliminator
Cleaner Form
Liquid
Degreaser Container Type
Pail
Net Weight
44.65 lb
Fragrance
Pleasant
Primary Chemical
None
Color
Clear Dark Blue
Cleaner Container Type
Pail
Cleaner Chemical Product Grouping
Odor Eliminators
For Use With
Use in portable toilets at construction sites, public parks, large public gatherings and in self-contained toilets in buses, boats, and recreational vehicles.
Biodegradable
Yes
Air Freshener Form
Liquid
Product Series
Big John II
NSF Rating
P1
VOC Content
0%
Surfaces for Use On
Air, Hard Nonporous Surfaces
Application
Amusement & Recreation Parks Building Contractors Federal & State Parks Local Passenger Transportation Municipal Government Sanitary Services

Description

Odor Eliminator, Odor Eliminators, Fragrance Pleasant, Container Type Bucket, Container Size 5 gal, Recommended Dilution 1:128, Air Freshener Form Liquid, Blue, Air, Hard Nonporous Surfaces, None, Ready to Use/Concentrated Concentrated, Biodegradable Yes, Net Weight 44.65 lb, NSF Rating P1, Product Series Big John II, VOC Content 0 Percent

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.