Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Odor Eliminator, Sz 55 gal., Drum, Liquid

  • Mfr # 162185

  • Zoro # G6561928


product price: $1,204.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Recommended Dilution
Ready to Use
Size
55 gal.
Degreaser Container Size
55 gal.
Cleaner Container Size
55 gal
RTU Yield per Container
55 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162185
Zoro #
G6561928
UPC #
-
Country of Origin
United States

Dimensions

Size
55 gal.
Degreaser Container Size
55 gal.
Cleaner Container Size
55 gal
Container Size
55 gal

Details

Item
Odor Eliminator
Recommended Dilution
Ready to Use
RTU Yield per Container
55 gal
Item - Surface and Air Deodorants
Odor Eliminator
Cleaner Container Type
Drum
Net Weight
468.97 lb
Container Type
Drum
Fragrance
Lemon
Primary Chemical
None
Cleaner Chemical Product Grouping
Odor Eliminators
Degreaser Container Type
Drum
Color
Colorless
Cleaner Form
Liquid
For Use With
Air
VOC Content
8%
Surfaces for Use On
Hard Nonporous Surfaces
Product Series
Air Fair Lemon
Air Freshener Form
Liquid
NSF Rating
Not Rated
Application
Use as a spray mist to spray air with hand trigger sprayer provided to eliminate malodors

Description

Odor Eliminator, Odor Eliminators, Fragrance Lemon, Container Type Drum, Container Size 55 gal, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Clear, Hard Nonporous Surfaces, None, Ready to Use/Concentrated Ready to Use, Net Weight 468.97 lb, NSF Rating Not Rated, Product Series Air Fair Lemon, VOC Content 8 Percent

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.