Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Odor Eliminator, Sz 55 gal., Drum, Liquid

  • Mfr # 179585

  • Zoro # G6528477


product price: $1,373.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Recommended Dilution
0.130555556
Size
55 gal.
Primary Chemical
None
Degreaser Container Type
Drum
Cleaner Container Type
Drum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179585
Zoro #
G6528477
UPC #
-
Country of Origin
United States

Dimensions

Size
55 gal.
Degreaser Container Size
55 gal.
Cleaner Container Size
55 gal
Container Size
55 gal

Details

Item
Odor Eliminator
Recommended Dilution
0.130555556
Primary Chemical
None
Degreaser Container Type
Drum
Cleaner Container Type
Drum
Cleaner Form
Liquid
Item - Surface and Air Deodorants
Odor Eliminator
Container Type
Drum
Cleaner Chemical Product Grouping
Odor Eliminators
Fragrance
Pleasant
Color
Clear Dark Blue
Net Weight
486.47 lb
For Use With
Use in portable toilets at construction sites, public parks, large public gatherings and in self-contained toilets in buses, boats, and recreational vehicles.
Air Freshener Form
Liquid
Biodegradable
Yes
VOC Content
0%
Product Series
Big John II
Surfaces for Use On
Air, Hard Nonporous Surfaces
NSF Rating
P1
Application
Amusement & Recreation Parks Building Contractors Federal & State Parks Local Passenger Transportation Municipal Government Sanitary Services

Description

Odor Eliminator, Odor Eliminators, Fragrance Pleasant, Container Type Drum, Container Size 55 gal, Recommended Dilution 1:128, Air Freshener Form Liquid, Blue, Air, Hard Nonporous Surfaces, None, Ready to Use/Concentrated Concentrated, Biodegradable Yes, Net Weight 486.47 lb, NSF Rating P1, Product Series Big John II, VOC Content 0 Percent

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.