Zoro Homepage

Odor & Waste Digester, Bucket, 5 gal, Liq

  • Mfr # 582935

  • Zoro # G5525993


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Fragrance
Unscented
Color
Blue
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Cleaner Container Size
5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
582935
Zoro #
G5525993
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
5 gal
Container Size
5 gal

Details

Fragrance
Unscented
Color
Blue
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Cleaner Container Type
Pail
Cleaner Chemical Product Grouping
Drain Cleaners and Maintainers
Item - Drains and Maintainers
Odor and Waste Digester
Container Type
Bucket
Primary Chemical
None
Item
Odor and Waste Digester
RTU Yield per Container
5 gal
Contains
Bacteria
Case Quantity
1
VOC Content
0%

Description

Odor and Waste Digester, Container Type Bucket, Container Size 5 gal, Cleaner Form Liquid, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Color Blue, Primary Chemical None, Recommended Dilution Ready to Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.