Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oven Cleaner, Drum, 55 gal, On and Off

  • Mfr # J44685

  • Zoro # G304067225


product price: $779.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Cleaner Container Type
Drum
Cleaner Container Size
55 gal
Fragrance
Lemon
Recommended Dilution
Ready to Use
Primary Chemical
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J44685
Zoro #
G304067225
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
55 gal
Container Size
55 gal

Details

Cleaner Container Type
Drum
Fragrance
Lemon
Recommended Dilution
Ready to Use
Primary Chemical
None
Standards
NSF Rated
Cleaner Form
Liquid
Item - Grill, Range, and Oven Cleaners
Oven Cleaner
Case Quantity
1
Item
Oven Cleaner
VOC Content
0 %
Cleaner Chemical Product Grouping
Grill, Range and Oven Cleaners
Effective Temp.
200 Degrees F
Color
Amber
Flash Point
Greater Than 200 Degrees F
Maximum Effective Temperature
200 Degrees F
pH Level
13 to 14
Base Formula
Water Based
Butyl Free
Yes
NSF Rating
A8
Nonflammable
No
pH Value
Alkaline
Container Type
Drum
Product Series
On and Off
Surfaces for Use On
Drip Pans, Grills, Hoods, Ovens, Stoves
Minimum Effective Temperature
200 Degrees F
Biodegradable
No
Product Label
Liquid Oven and Grill Cleaner
Phosphate Free
Yes

Description

Oven Cleaner, Container Type Drum, Container Size 55 gal, Cleaner Form Liquid, Fragrance Lemon, Product Label Liquid Oven and Grill Cleaner, Ready to Use/Concentrated Ready to Use, Standards NSF Rated, Base Formula Water-Based, Biodegradable No, Butyl Free Yes, Color Amber, Flash Point Greater Than 200 Degrees F, Maximum Effective Temperature 200 Degrees F, Minimum Effective Temperature 200 Degrees F, NSF Rating A8, Nonflammable No, Phosphate Free Yes, Primary Chemical None

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.