Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oven Cleaner, Liquid, 1 qt., Bottle, PK12

  • Mfr # F65301

  • Zoro # G6536533


product price: $151.99
/pk 12, $12.67/ea
Free Shipping & Returns

Key Features

Cleaner Container Type
Bottle
Cleaner Container Size
1 qt
Fragrance
Solvent-like
Recommended Dilution
Ready to Use
Primary Chemical
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F65301
Zoro #
G6536533
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
1 qt
Degreaser Container Size
1 qt.
Container Size
32 oz

Details

Cleaner Container Type
Bottle
Fragrance
Solvent-like
Recommended Dilution
Ready to Use
Primary Chemical
None
Standards
NSF Rated
Cleaner Form
Liquid
Case Quantity
12
Item
Oven Cleaner
Cleaner Chemical Product Grouping
Grill, Range and Oven Cleaners
Flash Point
None to Boiling
Effective Temp.
200 Degrees F
Includes Chemical
None
Item - Grill, Range, and Oven Cleaners
Oven Cleaner
Degreaser Container Type
Bottle
VOC Content
4 %
Color
Clear
Product Series
Super Oven Brite(TM)
Base Formula
Water Based
pH Level
13.5
Maximum Effective Temperature
200 Degrees F
Phosphate Free
Yes
Minimum Effective Temperature
200 Degrees F
Butyl Free
Yes
Surfaces for Use On
Burners, Drip Pans, Griddles, Grills, Hoods, Ovens, Racks, Rotisseries
NSF Rating
A8
Biodegradable
No
Container Type
Plastic Spray Bottle
Nonflammable
Yes
pH Value
Alkaline
Product Label
Heavy Duty Caustic Cleaner
Net Weight
35.05

Description

Oven Cleaner, Container Type Bottle, Container Size 32 oz, Cleaner Form Liquid, Fragrance Unscented, Product Label Heavy Duty Caustic Cleaner, Ready to Use/Concentrated Ready to Use, Standards NSF Rated, Base Formula Water-Based, Biodegradable No, Butyl Free Yes, Color Amber, Maximum Effective Temperature 200 Degrees F, Minimum Effective Temperature 200 Degrees F, NSF Rating A8, Nonflammable Yes, Phosphate Free Yes, Primary Chemical None, Product Series Super Oven Brite(TM)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.