Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oven Cleaner, Liquid, 1 qt., Bottle, PK12

  • Mfr # J44601

  • Zoro # G6569068


product price: $104.99
/pk 12, $8.75/ea
Free Shipping & Returns

Key Features

Cleaner Container Type
Bottle
Cleaner Container Size
1 qt
Recommended Dilution
Ready to Use
Primary Chemical
None
Standards
NSF Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J44601
Zoro #
G6569068
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
1 qt
Degreaser Container Size
1 qt.
Container Size
32 oz

Details

Cleaner Container Type
Bottle
Fragrance
Characteristic
Recommended Dilution
Ready to Use
Primary Chemical
None
Standards
NSF Rated
Cleaner Form
Liquid
Color
Colorless
Includes Chemical
None
VOC Content
0 %
Flash Point
Greater Than 200 Degrees F
Cleaner Chemical Product Grouping
Grill, Range and Oven Cleaners
Effective Temp.
200 Degrees F
Degreaser Container Type
Bottle
Item
Oven Cleaner
Case Quantity
12
Item - Grill, Range, and Oven Cleaners
Oven Cleaner
pH Value
Alkaline
Nonflammable
No
Butyl Free
Yes
Base Formula
Water Based
Product Label
Liquid Oven and Grill Cleaner
Phosphate Free
Yes
Container Type
Plastic Pail
Minimum Effective Temperature
200 Degrees F
Product Series
On and Off
pH Level
13 to 14
Surfaces for Use On
Drip Pans, Grills, Hoods, Ovens, Stoves
NSF Rating
A8
Biodegradable
No
Maximum Effective Temperature
200 Degrees F
Net Weight
28.2

Description

Oven Cleaner, Container Type Bottle, Container Size 32 oz, Cleaner Form Liquid, Fragrance Lemon, Product Label Liquid Oven and Grill Cleaner, Ready to Use/Concentrated Ready to Use, Standards NSF Rated, Base Formula Water-Based, Biodegradable No, Butyl Free Yes, Color Amber, Flash Point Greater Than 200 Degrees F, Maximum Effective Temperature 200 Degrees F, Minimum Effective Temperature 200 Degrees F, NSF Rating A8, Nonflammable No, Phosphate Free Yes, Primary Chemical None

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.