Parts Cleaner, Water Based, 5 gal., Clear
Mfr # F01535
Zoro # G4701917
product price: $261.99
/ea
Free Shipping & Returns
Key Features
Removes
Grease, Grime, Oil
Size
5 gal
Container Size
5 gal
Standards
Meets MIL-PRF-680 Type II
For Use With
Zep Dyna Series Solvent Parts Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F01535
Zoro #
G4701917
UPC #
-
Country of Origin
United States
Dimensions
Size
5 gal
Container Size
5 gal
Details
Item
Parts Washer Cleaner
Removes
Grease, Grime, Oil
Standards
Meets MIL-PRF-680 Type II
For Use With
Zep Dyna Series Solvent Parts Washer
Color
Clear
Flash Point (F)
143 Degrees
Temp. Range (F)
Ambient
Type
Water Based
For Washer Type
Solvent Parts Washers
Flammability
Flammable
Cleaner Type
Degreaser
Minimum Operating Temperature
40 Degrees F
Base Type
Solvent
Container Type
Pail
Flash Point
143 Degrees F
For Material Type
Metals
Product Form
Liquid
Fragrance
Hydrocarbon
Series
Dyna 680-T2
Description
Parts Washer Cleaner, Base Type Solvent, Removes Grease, Grime, Oil, For Material Type Metals, Flash Point 143 Degrees F, Container Size 5 gal, Ready to Use/Concentrated Ready to Use, Product Form Liquid, Minimum Operating Temperature 40 Degrees F, Container Type Pail, Standards Meets MIL-PRF-680 Type II, Cleaner Type Degreaser, Color Clear, Flammability Flammable, For Washer Type Solvent Parts Washers, Fragrance Hydrocarbon, Properties Nonflammable, RCRA Non-Hazardous, Series Dyna 680-T2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.