Zoro Homepage
This item is Discontinued.
No Product Image Available

Parts Washer Basin, Blue, Red, 16" H, 26" W (Discontinued)

  • Mfr # 915301
  • Zoro # G216556077
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
915301
Zoro #
G216556077
UPC #
-
Country of Origin
United States

Description

Basin, Product Type Basin, Compatible with Brand Zep, Compatible Parts Washer Manufacturer Model Number Zep Dyna Clean, Compatible Parts Washer Grainger Part Number 54ZR97, For Washer Type Parts Washer, For Solution Base Type Solvent-Based, Color Blue, Red, Material Steel, Overall Depth 37 in, Overall Height 16 in, Overall Width 26 in, Standards UL/CSA Approved, Voltage 115V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.