Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zone Defense Cleaner/Degreaser, 20 gal Drum, Ready to Use, Solvent Based

  • Mfr # J32850

  • Zoro # G5510607


product price: $504.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Size
20 gal
Color
Light Yellow
Fragrance
Citrus
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J32850
Zoro #
G5510607
UPC #
-
Country of Origin
United States

Dimensions

Size
20 gal
Container Size
20 gal

Details

Color
Light Yellow
Fragrance
Citrus
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Temp. Range (F)
Ambient to 142 Degrees
Flash Point (F)
142 Degrees
Removes
Grease, Oil, Soil, Tar
Type
Solvent
Item
Cleaner/Degreaser
For Use With
Solvent Parts Washers
Container Type
Drum
Standards
EPCRA-Emergency Planning and Community Right-to-Know Act, TSCA
Flash Point
142 Degrees
Chemical Type
Citrus, Distillates (Petroleum), Heavy Aliph., Hydrotreated Light, Solvent Naphtha (Petroleum)
Product Form
Liquid
Maximum Operating Temperature
142 Degrees F
Series
Zone Defense
Minimum Operating Temperature
40 Degrees F
Base Type
Solvent
Flammability
Flammable
For Washer Type
Solvent Parts Washers
Maximum Operating Temperature
142 Degrees F
Nonflammable
No
Base Formula
Solvent Based

Description

Parts Washer Cleaner, Base Type Solvent, Removes Grease, Oil, Soil, Tar, Flash Point 142 Degrees F, Container Size 20 gal, Ready to Use/Concentrated Ready to Use, Product Form Liquid, Minimum Operating Temperature 40 Degrees F, Container Type Drum, Standards EPCRA-Emergency Planning and Community Right-to-Know Act, TSCA, Chemical Type Citrus, Distillates (Petroleum), Heavy Aliph., Hydrotreated Light, Solvent Naphtha (Petroleum), Color Light Yellow, Flammability Flammable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.