Parts Washer Cleaning Solution, 5 gal.
Mfr # 566935
Zoro # G7759844
product price: $503.99
/ea
Free Shipping & Returns
Key Features
For Use With
Solvent Parts Washers
Container Size
5 gal
Standards
EPCRA-Emergency Planning and Community Right-to-Know Act, TSCA
Flash Point (F)
170 Degrees
Color
Colorless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
566935
Zoro #
G7759844
UPC #
-
Country of Origin
United States
Dimensions
Container Size
5 gal
Size
5 gal
Details
Item
Parts Washer Cleaner
For Use With
Solvent Parts Washers
Standards
EPCRA-Emergency Planning and Community Right-to-Know Act, TSCA
Flash Point (F)
170 Degrees
Color
Colorless
Type
Volatile Siloxane
Temp. Range (F)
Ambient to 170 Degrees
Removes
Coatings, Lubricant, Oil, Grease
Base Type
Solvent
Fragrance
Solvent
Product Form
Liquid
Series
Dyna 5202
Flash Point
145 Degrees F
Flammability
Flammable
For Material Type
Metals
Cleaner Type
Cleaner
Container Type
Pail
Maximum Operating Temperature
170 Degrees F
Minimum Operating Temperature
55 Degrees F
Chemical Type
Decamethylcyclopentasiloxane, Octamethylcyclotetrasiloxane
For Washer Type
Solvent Parts Washers
Maximum Operating Temperature
170 Degrees F
Description
Parts Washer Cleaner, Base Type Solvent, Removes Coatings, Lubricant, Oil, Grease, For Material Type Metals, Flash Point 145 Degrees F, Container Size 5 gal, Ready to Use/Concentrated Ready to Use, Product Form Liquid, Minimum Operating Temperature 55 Degrees F, Container Type Pail, Standards EPCRA-Emergency Planning and Community Right-to-Know Act, TSCA, Chemical Type Decamethylcyclopentasiloxane, Octamethylcyclotetrasiloxane, Cleaner Type Cleaner, Color Colorless, Flammability Flammable
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.