Shop ZEP

Zone Defense Cleaner/Degreaser, 5 gal Pail, Ready to Use, Solvent Based

  • Mfr # J32835
  • Zoro # G5509338

product price: 
$
178.99
/ea
Free Shipping & Returns

Key Features

Size
5 gal
Color
Light Yellow
Fragrance
Citrus
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J32835
Zoro #
G5509338
UPC #
-
Country of Origin
United States
Color
Light Yellow
Fragrance
Citrus
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Item
Parts Washer Cleaner
Removes
Grease, Oil, Soils, Tar
Flash Point (F)
142 Degrees F
For Use With
Solvent Parts Washers
Type
Solvent
Temp. Range (F)
Ambient to 142 Degrees
Flash Point
142 Degrees F
Container Type
Pail
Flammability
Flammable
Maximum Operating Temperature
142 Degrees F
Base Type
Solvent
Chemical Type
Citrus, Distillates (Petroleum), Heavy Aliph., Hydrotreated Light, Solvent Naphtha (Petroleum)
Series
Zone Defense
For Washer Type
Solvent Parts Washers
Product Form
Liquid
Minimum Operating Temperature
40 Degrees F
Maximum Operating Temperature
120 Degrees F
Nonflammable
No
Base Formula
Solvent Based
Contains Microbes
Does Not Contain Microbes
For Material Type
Metals

Description

Parts Washer Cleaner, Base Type Solvent, Removes Grease, Oil, Soil, Tar, Flash Point 142 Degrees F, Container Size 5 gal, Ready to Use/Concentrated Ready to Use, Product Form Liquid, Minimum Operating Temperature 40 Degrees F, Container Type Pail, Standards EPCRA-Emergency Planning and Community Right-to-Know Act, TSCA, Chemical Type Citrus, Distillates (Petroleum), Heavy Aliph., Hydrotreated Light, Solvent Naphtha (Petroleum), Color Light Yellow, Flammability Flammable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.