Shop ZEP

Dyna 680-T2 Cleaner/Degreaser, 55 gal Drum, Ready to Use, Solvent Based

  • Mfr # F01585
  • Zoro # G5537712

product price: 
$
1,643.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Size
55 gal
Color
Clear
Fragrance
Hydrocarbon
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F01585
Zoro #
G5537712
UPC #
-
Country of Origin
United States

Dimensions

Size
55 gal
Container Size
55 gal

Details

Color
Clear
Fragrance
Hydrocarbon
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Temp. Range (F)
Ambient to 143 Degrees
Removes
Grease, Oil, Soils
Flash Point (F)
143 Degrees F
Type
Petroleum Based
Standards
PWA 36604 & ASTM F945-98
For Use With
Solvent Parts Washers
Item
Parts Washer Cleaner
Flash Point
143 Degrees F
Container Type
Drum
Cleaner Type
Cleaner
Flammability
Flammable
Product Form
Liquid
Series
Dyna 680-T2
For Washer Type
Solvent Parts Washers
Chemical Type
Hydrotreated Heavy, Naphtha (Petroleum)
Maximum Operating Temperature
143 Degrees F
Base Type
Solvent
Minimum Operating Temperature
40 Degrees F
Maximum Operating Temperature
120 Degrees F
Nonflammable
No
Base Formula
Solvent Based
For Material Type
Metals
Contains Microbes
Does Not Contain Microbes

Description

Parts Washer Cleaner, Base Type Solvent, Removes Grease, Oil, Soils, For Material Type Metals, Flash Point 143 Degrees F, Container Size 55 gal, Ready to Use/Concentrated Ready to Use, Product Form Liquid, Minimum Operating Temperature 40 Degrees F, Container Type Drum, Standards PWA 36604 & ASTM F945-98, Chemical Type Hydrotreated Heavy, Naphtha (Petroleum), Cleaner Type Cleaner, Color Clear, Contains Microbes Does Not Contain Microbes, Flammability Flammable

Ratings & reviews