Shop ZEP

Zone Defense Cleaner/Degreaser, 55 gal Drum, Ready to Use, Solvent Based

  • Mfr # J32885
  • Zoro # G5540147

product price: 
$
1,368.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Size
55 gal
Color
Light Yellow
Fragrance
Citrus
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J32885
Zoro #
G5540147
UPC #
-
Country of Origin
United States
Color
Light Yellow
Fragrance
Citrus
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Flash Point (F)
142 Degrees F
Type
Solvent
Item
Parts Washer Cleaner
Removes
Grease, Oil, Soils, Tar
Temp. Range (F)
Ambient to 142 Degrees
For Use With
Solvent Parts Washers
Container Type
Drum
Flash Point
142 Degrees F
Series
Zone Defense
Product Form
Liquid
Minimum Operating Temperature
40 Degrees F
For Washer Type
Solvent Parts Washers
Base Type
Solvent
Chemical Type
Citrus, Distillates (Petroleum), Heavy Aliph., Hydrotreated Light, Solvent Naphtha (Petroleum)
Flammability
Flammable
Maximum Operating Temperature
142 Degrees F
Maximum Operating Temperature
120 Degrees F
Nonflammable
No
Base Formula
Solvent Based
Contains Microbes
Does Not Contain Microbes
For Material Type
Metals

Description

Parts Washer Cleaner, Base Type Solvent, Removes Grease, Oil, Soils, Tar, For Material Type Metals, Flash Point 142 Degrees F, Container Size 55 gal, Ready to Use/Concentrated Ready to Use, Product Form Liquid, Minimum Operating Temperature 40 Degrees F, Container Type Drum, Standards Not Applicable, Chemical Type Citrus, Distillates (Petroleum), Heavy Aliph., Hydrotreated Light, Solvent Naphtha (Petroleum), Color Light Yellow, Contains Microbes Does Not Contain Microbes, Flammability Flammable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.