Zoro Homepage

Parts Washer Dipping Basket, Silver, 15" H

  • Mfr # 909501

  • Zoro # G2971072


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
13 in
Depth (In.)
13 in
Temp. Range (F)
Ambient
Height (In.)
15 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
909501
Zoro #
G2971072
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
13 in
Depth (In.)
13 in
Height (In.)
15 in
Basket Width
13 in
Basket Height
15 in
Basket Diameter
13 in
Basket Length
13 in

Details

Item
Parts Washer Basket
Temp. Range (F)
Ambient
Color
Silver
Material
Steel
Handle Included
Handle Included
Lid Included
Lid Not Included
Stackable
Not Stackable

Description

Parts Washer Basket, Material Steel, Color Silver, Basket Length 13 in, Basket Width 13 in, Basket Height 15 in, Basket Diameter 13 in, Lid Included Lid Not Included, Stackable Not Stackable, Handle Included Handle Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.