Zoro Homepage

Parts Washer Door Closure, Black

  • Mfr # W39201

  • Zoro # G2971727


product price: $11.79
/ea

Key Features

Temp. Range (F)
Ambient
Color
Black
Material
Metal
For Washer Type
Parts Washer
Product Type
Black Tubing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W39201
Zoro #
G2971727
UPC #
-
Country of Origin
United States

Details

Item
Tubing
Temp. Range (F)
Ambient
Color
Black
Material
Metal
For Washer Type
Parts Washer
Product Type
Black Tubing
For Solution Base Type
Solvent-Based
Compatible with Brand
Zep
Compatible Parts Washer Manufacturer Model Number
Zep Dyna Series

Description

Tubing, Product Type Black Tubing, Compatible with Brand Zep, Compatible Parts Washer Manufacturer Model Number Zep Dyna Series, Compatible Parts Washer Grainger Part Number 43NR92, 43NR93, 43NR94, 54ZR97, For Washer Type Parts Washer, For Solution Base Type Solvent-Based, Color Black, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.