Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parts Washer Drum

  • Mfr # 903001

  • Zoro # G2971797


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Color
Blue, Red, Yellow
Temp. Range (F)
Ambient
Material
Steel
Features
22 in dia
Height (In.)
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
903001
Zoro #
G2971797
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
32 in
Container Size
30 gal
Depth (In.)
23-1/2
Width (In.)
35
Outside Diameter
22 in
Overall Height
32 in

Details

Item
Drum
Color
Blue, Red, Yellow
Temp. Range (F)
Ambient
Material
Steel
Features
22 in dia
For Solution Base Type
Solvent-Based
Compatible with Brand
Zep
Compatible Parts Washer Manufacturer Model Number
Zep Dyna Clean
For Washer Type
Parts Washer
Product Type
Drum

Description

Drum, Product Type Drum, Compatible with Brand Zep, Compatible Parts Washer Manufacturer Model Number Zep Dyna Clean, For Washer Type Parts Washer, For Solution Base Type Solvent-Based, Color Blue, Red, Yellow, Material Steel, Outside Diameter 22 in, Overall Height 32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.