Zoro Homepage

Parts Washer Filter Bag, Canvas, 18" H, 7"W

  • Mfr # 903401

  • Zoro # G2971718


product price: $66.59
/ea

Key Features

Material
Canvas
Temp. Range (F)
Ambient
Color
Tan
Height (In.)
18 in
Depth (In.)
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
903401
Zoro #
G2971718
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
18 in
Depth (In.)
7 in
Width (In.)
7 in
Overall Height
18 in
Overall Depth
7 in
Overall Width
7 in

Details

Item
Filter Bag
Material
Canvas
Temp. Range (F)
Ambient
Color
Tan
Compatible with Brand
Zep
Product Type
Filter Bag
Compatible Parts Washer Manufacturer Model Number
Zep Filter System
For Solution Base Type
Solvent-Based
For Washer Type
Parts Washer

Description

Filter Bag, Product Type Filter Bag, Compatible with Brand Zep, Compatible Parts Washer Manufacturer Model Number Zep Filter System, Compatible Parts Washer Grainger Part Number 43NR92, 43NR93, 43NR94, 54ZR97, For Washer Type Parts Washer, For Solution Base Type Solvent-Based, Color Tan, Material Canvas, Overall Depth 7 in, Overall Height 18 in, Overall Width 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.