Zoro Homepage

Parts Washer Filter, Brown, 2" H, 5-1/2" W

  • Mfr # 906402

  • Zoro # G2977336


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (F)
Ambient
Depth (In.)
10 in
Color
Brown
Height (In.)
2 in
Width (In.)
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
906402
Zoro #
G2977336
UPC #
-
Country of Origin
United States

Dimensions

Depth (In.)
10 in
Height (In.)
2 in
Width (In.)
5.5 in
Overall Depth
10 in
Overall Width
5 1/2 in
Overall Height
2 in

Details

Item
Filter
Temp. Range (F)
Ambient
Color
Brown
Compatible with Brand
Zep
Compatible Parts Washer Manufacturer Model Number
Zep Filter System
Product Type
Filter
For Washer Type
Parts Washer
For Solution Base Type
Solvent-Based

Description

Filter, Product Type Filter, Compatible with Brand Zep, Compatible Parts Washer Manufacturer Model Number Zep Filter System, Compatible Parts Washer Grainger Part Number 43NR92, 43NR93, 43NR94, 54ZR97, For Washer Type Parts Washer, For Solution Base Type Solvent-Based, Color Brown, Overall Depth 10 in, Overall Height 2 in, Overall Width 5 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.