Parts Washer Filter, White, 18" H, 14" W
Mfr # 905201
Zoro # G2970993
product price: $265.99
/ea
Free Shipping & Returns
Key Features
Temp. Range (F)
Ambient
Width (In.)
14 in
Depth (In.)
14 in
Height (In.)
18 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
905201
Zoro #
G2970993
UPC #
-
Country of Origin
United States
Dimensions
Width (In.)
14 in
Depth (In.)
14 in
Height (In.)
18 in
Overall Width
14 in
Overall Height
18 in
Overall Depth
14 in
Details
Item
Combo Filter
Temp. Range (F)
Ambient
Color
White
Material
Metal, Polypropylene
Compatible with Brand
Zep
Product Type
Combo Filter
For Solution Base Type
Solvent-Based
For Washer Type
Parts Washer
Compatible Parts Washer Manufacturer Model Number
Zep Dyna Clean
Description
Combo Filter, Product Type Combo Filter, Compatible with Brand Zep, Compatible Parts Washer Manufacturer Model Number Zep Dyna Clean, For Washer Type Parts Washer, For Solution Base Type Solvent-Based, Color White, Material Metal, Polypropylene, Overall Depth 14 in, Overall Height 18 in, Overall Width 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.