Zoro Homepage

Parts Washer

  • Mfr # PW00269

  • Zoro # G908385503


product price: $2,387.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Tank Capacity
28 gal
Includes
Basket, Medium Side Mount Filter, Metal Parts, Pump, Removable Inside Cabinet Shelf, Screened Sludge Filter in Soaking Tank Area
Voltage
115V AC
Standards
UL Listed
For Solution Base Type
Solvent-Based
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PW00269
Zoro #
G908385503
UPC #
10690858657821
Country of Origin
United States

Dimensions

Overall Depth
25 1/4 in
Tank Overall Width
36 in
Tank Overall Height
25 in
Overall Height
41 5/8 in
Tank Overall Depth
21 in
Overall Width
36 1/4 in

Details

Tank Capacity
28 gal
Includes
Basket, Medium Side Mount Filter, Metal Parts, Pump, Removable Inside Cabinet Shelf, Screened Sludge Filter in Soaking Tank Area
Voltage
115V AC
Item
Parts Washer
Standards
UL Listed
For Solution Base Type
Solvent-Based
Minimum Operating Temperature
32 Degrees F
Filtration Type
Screen Filter
Lid Type
Spring-Loaded Lid
Cleaning Method
Manual, Soak
Maximum Operating Temperature
100 Degrees F
Horsepower
1/125 hp
Load Capacity
100 lb
Tank Material
Steel
Maximum Fluid Level
8 in
Features
Rugged, Power Coated Finish, Safety Fusible Link Melts at 160 (degrees) F and Closes Lid Automatically in Case of Fire, Spring-Loaded Lid Closure
Maximum Operating Temperature
100 Degrees F

Description

Parts Washer, For Solution Base Type Solvent-Based, Cleaning Method Manual, Soak, Tank Material Steel, Tank Capacity 28 gal, Maximum Fluid Level 8 in, Load Capacity 100 lb, Tank Overall Width 36 in, Tank Overall Depth 21 in, Tank Overall Height 25 in, Minimum Operating Temperature 32 Degrees F, Maximum Operating Temperature 100 Degrees F, Voltage 115V AC, Horsepower 1/125 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.