Parts Washers, Blue, 30 gal, Steel Tank
Mfr # PW00268
Zoro # G922604857
product price: $3,436.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PW00268
Zoro #
G922604857
UPC #
690858657879
Country of Origin
United States
Description
Parts Washers, For Solution Base Type Solvent-Based, Cleaning Method Manual, Soak, Spray, Tank Material Steel, Tank Capacity 20 gal, Load Capacity 200 lb, Tank Overall Width 39 in, Tank Overall Depth 38 1/4 in, Tank Overall Height 27 1/2 in, Maximum Operating Temperature 104 Degrees F, Voltage 115 V AC, Includes Dyna-Trap Cover, Magnetic Drain Stopper, Nylon Filter Sock, Oriflow Brush, Sink Drain Strainer, Stick Brush, Standards Certified to UL1204 Parts Washers
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.