Parts Washers, Blue, 7 gal, Steel Tank

  • Mfr # PW00272

  • Zoro # G622605116


product price: $2,302.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PW00272
Zoro #
G622605116
UPC #
690858657763
Country of Origin
United States

Description

Parts Washers, For Solution Base Type Solvent-Based, Cleaning Method Manual, Soak, Spray, Tank Material Steel, Tank Capacity 7 gal, Load Capacity 50 lb, Tank Overall Width 14 in, Tank Overall Depth 29 in, Tank Overall Height 15 in, Maximum Operating Temperature 104 Degrees F, Voltage 115 V AC, Includes Dyna-Trap Cover, Magnetic Drain Stopper, Nylon Filter Sock, Sink Drain Strainer, Standards Not Applicable, Cleaning Solution Included Parts Washer Solution Sold Seperately, Color Blue

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.