Zoro Homepage

PH Perfect, GP Cleaner, 5 gal.

  • Mfr # 072935

  • Zoro # G3901709


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Fragrance
Pleasant
Container Type
Plastic Drum
Recommended Dilution
1:256 - 1:64
Standards
DSL, EPCRA, TSCA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
072935
Zoro #
G3901709
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Cleaning Product
Color
Green
Fragrance
Pleasant
Container Type
Plastic Drum
Recommended Dilution
1:256 - 1:64
Standards
DSL, EPCRA, TSCA
Cleaner Form
Liquid
Net Weight
45.15
Application
Use a cotton mop to mop floors manually or use in automatic floor scrubbing equipment. Great for use in airport terminal, apartment buildings, day care services, hotel, motels, nursing homes, hospitals, department stored, grocery stores, and schools
Nonflammable
Yes
Properties
Biodegradable, Nonflammable
pH Value
Neutral
pH Level
9
Biodegradable
Yes
For Floor Type
Asphalt, Brick, Ceramic, Concrete, Granite, Laminate, Linoleum, Marble, Porcelain, Rubber, Slate, Terrazzo, Travertine, Vinyl, Wood
For Use With
all types of floors, equipment, walls, work surfaces and other hard surfaces

Description

Cleaning Product, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, For Floor Type Asphalt, Brick, Ceramic, Concrete, Granite, Laminate, Linoleum, Marble, Porcelain, Rubber, Slate, Terrazzo, Travertine, Vinyl, Wood, pH Level 9, pH Value Neutral, Properties Biodegradable, Nonflammable, Concentrated, Recommended Dilution 0.5 to 2 oz per gal, Standards DSL, EPCRA, TSCA, Color Green, Fragrance Pleasant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.