Pleasant Scent Carpet Cleaner 32 oz Liquid
- Mfr # ZUHTC32
- Zoro # G606601356
product price:
$
5.79
/ea
Sold in multiples of 12 for
$69.48
Key Features
Size
32 fl oz
Color
Red
Cleaner Form
Spray
For Use On
Carpet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUHTC32
- Zoro #
- G606601356
- UPC #
- 21709014570
- Country of Origin
- China
Dimensions
- Size
- 32 fl oz
Details
- Item
- Carpet Cleaner
- Color
- Red
- Cleaner Form
- Spray
- For Use On
- Carpet
Description
Even if you clean your carpets on a regular basis, stains and tracked-in dirt can be a problem. Zep Commercial high-traffic carpet cleaner is formulated to remove stains and clean high-use areas prior to or between shampooing. Natural enzyme action removes odors.
- • Specially formulated for high traffic areas
- • Convenient, general use carpet cleaner
- • Removes dry ink stains out of carpet
- • Not for use with or in extractor or steam carpet machines
- • Cleans pet stains such as vomit, urine and feces from carpet
- • Removes coffee stains out of carpet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.